
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL5352I
Zoro #
G716106727
UPC #
783585435046
Country of Origin
Puerto Rico
Details
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125 VAC
Phase
Single Phase
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back and Side
Housing Color
Ivory
Description
125 V, 20 A, 2-Pole, 3-Wire, 5-20R, Ivory, Nylon, Back/Side Wiring, Extra Heavy Duty Compact Grade, Self-Grounding, Duplex, Straight Blade Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.