Shop HUBBELL WIRING DEVICE-KELLEMS

Paralleling Tee, Red, Female-Male-Male

  • Mfr # HBLPTR
  • Zoro # G7056996

product price: 
$
120.56
/ea
Free Shipping & Returns

Key Features

Type
Tees and 3-Fers
Series
16
Male/Female
Female-Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLPTR
Zoro #
G7056996
UPC #
783585113159
Country of Origin
China
Item
Paralleling Tee
Type
Tees and 3-Fers
Series
16
Male/Female
Female-Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Amps AC/DC
300/400AC/DC
Single Pole Device Style
Taper Nose
Standards
cUL, UL
Material
Thermoplastic Elastomer
Conductor Material
Brass
Color
Red
Fits
UL1691
Product Type
Paralleling Tee
Housing Material
Thermoplastic Elastomer
Minimum Operating Temperature
-40 Degrees C
Gender Configuration
Male-Male-Female
Compatible with Series
16
Contact Material
Brass
Maximum Operating Temperature
75 Degrees C
NEMA Enclosure Rating
12, 3R, 4X
Housing Color
Red
Insulation
Insulated Body
Application
High Ampacity
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Industry Standard(s)
UL 498 And UL1691
Style
Paralleling Tee Femal-Male-Male
Item Type
T-Fittings
Wattage
360000
Number Of Pins
1) In, 2) Out- Male-Female-Female
Voltage Rating Description
600V AC/DC
Current / Amperage Rating
400 A
Amperage Rating
400 A
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Compatible Series
16
For Use With
16
For Wire Feeder Series
16

Dimensions

Overall Length
4.65 in
Overall Width
1.54 in
Overall Height
3.18 in
Wire Rope Length
4.65 in
Length
4.65 in

Description

Paralleling Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male-Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Voltage Rating 600V AC, 600V DC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.65 in, Overall Width 1.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.