Plug/Connector/Adapter Accessories
- Mfr # HBL2713SR
- Zoro # G722984043
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage Rating
125V AC, 250V AC
Number of Poles
3
Cord Size
0.35 to 1.15 Inch
Standards
UL 94/498, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL2713SR
- Zoro #
- G722984043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Size
- 0.35 to 1.15 Inch
Details
- Color
- Black
- Voltage Rating
- 125V AC, 250V AC
- Number of Poles
- 3
- Standards
- UL 94/498, CSA C22.2
- Number of Wires
- 4
- Material
- Valox
- Series
- HBL
Description
125/250 VAC, 30 A, 3-Pole, 4-Wire, NEMA L14-30R, 0.35 to 1.15" Cord Diameter, Black/White, Polybutylene Terephthalate, Screw Terminal, Grounding, Industrial Grade, Water Tight, Reverse Service, Locking Device Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.