
Phone/Data/Multimedia Faceplate, Face Plate, Rear-Loading, 1-Port, Single-Gang, Gray (Discontinued)
- Mfr # IFP11GY
- Zoro # G0552195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IFP11GY
Zoro #
G0552195
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Standard
Display Size
1-Port
Details
Color
Gray
Material
High-Impact Thermoplastic (UL 94V-0)
Orientation
Vertical
Type
Keystone
Application
Standard Faceplate
Industry Standard(s)
UL and cUL Listed 1863
Material - Mounting Hardware
Screw
Number Of Ports
1
Number of Gang(s)
1-Gang
Item Type
Keystone Faceplate
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Cutout
NEMA 1-Gang
Construction
Molded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.