
2-PORT FACEPLATE, 106 TYPE FRAME, WHITE
Mfr # BR106W
Zoro # G0590914
product price: $9.15
/eaSold in multiples of 15 for $137.25
Key Features
Color
White
Number of Ports
2
Material
ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Orientation
Vertical
Application
Data/Fiber/Audio/Video
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR106W
Zoro #
G0590914
UPC #
662620797885
Country of Origin
Unknown
Dimensions
Display Size
2-Port
Details
Color
White
Number of Ports
2
Material
ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Orientation
Vertical
Application
Data/Fiber/Audio/Video
Cutout
NEMA 1-Gang
Material - Mounting Hardware
Screw
Item Type
Duplex Frame
Construction
Molded ABS
Mounting
Flush Mount
Gang
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.