
2-PORT FACEPLATE UNLOADED, FOR MODULAR FURNITURE, BLACK
Mfr # FP2BK
Zoro # G0588446
product price: $7.79
/ea
Sold in multiples of 15 for $116.85
Key Features
Color
Black
Number of Ports
2
Material
Polycarbonate
Orientation
Horizontal
Application
Office Furniture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP2BK
Zoro #
G0588446
UPC #
662620837772
Country of Origin
Unknown
Dimensions
Display Size
2-Port
Details
Color
Black
Number of Ports
2
Material
Polycarbonate
Orientation
Horizontal
Application
Office Furniture
Features
Sleek, contemporary design, Accommodates furniture openings for Steelcase
Material - Mounting Hardware
Snap
Construction
Molded ABS
Item Type
Furniture Faceplate
Cutout
TIA Furniture Opening
Product Material
Thermoplastic
Product Color
Black
Product Name
2 Socket Furniture Faceplate
Product Type
Faceplate
Mount Type
Flush Mount
Total Number of Sockets
2
Mounting
Modular Furniture
Gang
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.