Zoro Homepage

6110 Sys, Conn Blk, Cat6, 4Pr, PK10

  • Mfr # 6110CB4PR10

  • Zoro # G1564109


product price: $22.35
/pk 10, $2.24/ea

Key Features

Length - Patch Cord
6.7 in
Length
6.7 in
Height
0.8 in
Depth
0.8 in
Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110CB4PR10
Zoro #
G1564109
UPC #
662620835693
Country of Origin
United States

Dimensions

Length - Patch Cord
6.7 in
Length
6.7 in
Height
0.8 in
Depth
0.8 in

Details

Item
NEXTSPEED 6-110 Connecting Block System
Material
Composite
Temp. Range
0 to 75°C
Item - Data Cable
NEXTSPEED 6-110 Connecting Block System
Fire Rating - Data Cable
Indoor Dry Unless Protected By Additional Means
Category - Data Cable
6
Number of Conductor Pairs
4-Pair
Series
Cat 6
Mounting Hardware Material
Mounting Screws
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Operating Temperature
0 Degrees C to 75 Degree C
Accessory Type
Connecting Blocks
Brand
Hubbell Premise Wiring
Compatibility
Within TIA-568C.2
Carton Quantity
25
Item Type
NEXTSPEED 6-110 Connecting Block System
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Pairs Or Conductor
4-Pair
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Premise Wiring
Cable Specification
Per TIA-568C.2 Spec

Description

6110 Sys, Conn Blk,Cat6,4Pr,10Pk, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.