Air Conditioner, 1000 BTU
- Mfr # IRAC1
- Zoro # G524447098
product price:Â
$
6,073.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Light Gray
Overall Height
15 in
Overall Depth
8 in
NEMA Enclosure Rating
12, 3R, 4
Standards
cUL, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IRAC1
- Zoro #
- G524447098
- UPC #
- 662620603780
- Country of Origin
- United States
Dimensions
- Overall Height
- 15 in
- Overall Depth
- 8 in
- Overall Width
- 7 in
Details
- Item
- Air Conditioner
- Housing Color
- Light Gray
- NEMA Enclosure Rating
- 12, 3R, 4
- Standards
- cUL, UL
- Cooling Capacity - Maximum
- 1,000 BTU
- Product Type
- Air Conditioner
- Current
- 4.3 A
- Housing Material
- Cold Rolled Steel
Description
Air Conditioner, Housing Material Cold Rolled Steel, Standards cUL, UL, Housing Color Light Gray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.