Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV Connector, 5E, White

  • Mfr # SFC5EW

  • Zoro # G3607283


product price: $17.55
/ea

Key Features

Series
iSTATION
Cable Type
CAT5e
Material
Plastic
Color
White
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC5EW
Zoro #
G3607283
UPC #
662620288574
Country of Origin
Taiwan, Province of China

Dimensions

Display Size
Standard Sized Product

Details

Item
Keystone Jack
Series
iSTATION
Cable Type
CAT5e
Material
Plastic
Color
White
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Number of Ports
1
Termination Type
Coupler
Type
Data
Item Type
iSTATION RCA and Data Keystone Connectors
Connectivity
Plug-N-Play
Material - Mounting Hardware
Snap-On- Snap-Fit
Contact
Beryllium Copper
Contact Resistance
100 Ohm
Performance
Cat 5E
Application
Snap-Fit Category 5e Coupler
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Withstand Voltage
1000V RMS, 1414V DC
Temperature Rating
Per TIA
Compatible Cable Performance Category
5e
RCA Insulator Color
White
Standards
RoHS Compliant
Compatible Wire Material
Copper

Description

Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 5e, Compatible Connector Type Not Applicable, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color White, Number of Ports 1, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.