Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring AV Connector, S-Video to 110 Term, Black SFSV110BK

AV Connector, S-Video to 110 Term, Black (Discontinued)

  • Mfr # SFSV110BK
  • Zoro # G4316794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFSV110BK
Zoro #
G4316794
UPC #
662620844060
Country of Origin
Taiwan, Province of China

Details

Cable Type
S-Video
Item
Keystone Jack
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Number of Ports
1
Color
Black
Features
Snap Fit
Material
Plastic
Termination Type
110 Punch-Down
Series
iSTATION

Description

Keystone Jack, Termination Type 110 Punch-Down, Color Black, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.