Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av Module Pro-Av Xlr 3-Pole

  • Mfr # XLR10

  • Zoro # G0800515


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Application
D-Style XLR 3-Pole Locking Connection
Type
XLR
Withstand Voltage
1000V RMS, 1414V DC
Item Type
iSTATION Pro Audio D-Style Connections
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLR10
Zoro #
G0800515
UPC #
662620285412
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product

Details

Item
Av Module Pro-Av Xlr 3-Pole
Application
D-Style XLR 3-Pole Locking Connection
Type
XLR
Withstand Voltage
1000V RMS, 1414V DC
Item Type
iSTATION Pro Audio D-Style Connections
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Contact
Beryllium Copper
Contact Resistance
100 Ohm
Material - Mounting Hardware
Snap-On- Snap-Fit
Connectivity
Solder

Description

Av Module Pro-Av Xlr 3-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.