Zoro Homepage

Busbar, Grounding and Bonding

  • Mfr # HBBB14210A

  • Zoro # G8488706


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Use With
Grounding & Bonding
Height
2 in
Width
6.8 in
Depth
10 in
Description/Special Features
Busbar Pre-assembled with Brackets and Insulators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBBB14210A
Zoro #
G8488706
UPC #
662620303673
Country of Origin
United States

Dimensions

Height
2 in
Width
6.8 in
Depth
10 in
Grounding Bar Thickness
1/4 in
Grounding Bar Holes and Size
(16) 1/4 in
Grounding Bar Length
10 in
Grounding Bar Width
2 in

Details

Item
Grounding Busbar
For Use With
Grounding & Bonding
Description/Special Features
Busbar Pre-assembled with Brackets and Insulators
Ground Wire Included
No
Standards
TIA-607 Compliant, UL
Finish
Copper
Mounting Type
Wall Mount
Material
Copper

Description

Grounding Busbar, Material Copper, For Use With Grounding & Bonding, Grounding Bar Holes and Size (16) 1/4 in, Grounding Bar Length 10 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 2 in, Ground Wire Included No, Standards TIA-607 Compliant, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.