Cab, Access, Thermostat Kt
Mfr # CTK
Zoro # G0834438
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
Cold Rolled Steel
Sub-Category
Wall Mounted Enclosures
Width
9.4 in
Application
QUADCAB Accessories
Type
Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTK
Zoro #
G0834438
UPC #
-
Country of Origin
Germany
Dimensions
Width
9.4 in
Thickness
0.0625
Details
Item
Cab, Access,Thermostat Kt
Material
Cold Rolled Steel
Sub-Category
Wall Mounted Enclosures
Application
QUADCAB Accessories
Type
Thermostat
OEM Brand Name
Hubbell Premise Wiring
Item Type
Wall Mounted Enclosures
Description
Cab, Access,Thermostat Kt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.