Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet, 32 in H, 10 in D, Pre-Configured

  • Mfr # RE4

  • Zoro # G7399217


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Mounting Style
Wall Mount
Width
24.2 in
Accessory Group
H20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE4
Zoro #
G7399217
UPC #
662620812397
Country of Origin
China

Dimensions

Width
24.2 in
Depth
10.0 in
Height
32.2 in
Overall Height
32 1/4 in
Overall Width
24 1/4 in
Thickness
56.3 mil
Overall Depth
10 in

Details

Item
Remote Equipment Cabinet
Material
Steel
Finish
Powder Coated
Mounting Style
Wall Mount
Accessory Group
H20
Includes
Mounting Hardware
Rack Units
5
Load Rating
100 lbs.
Color
Gray
Features
Modular Backboard Systems
Product Type
Cabinet
Maximum Load Capacity
100 lb
Mount Pattern
Universal
Product Color
Light Gray
Product Name
Wall Mounted Enclosure
Application/Usage
Wall
Product Material
Cold Rolled Steel
Product Line
ReBox
Device Supported
Enclosure, UPS, Cabinet
Standards
UL Listed
Includes Mounting Hardware
Yes
Overall Load Capacity
100 lb

Description

Remote Equipment Cabinet, Product Type Cabinet, Color Gray, Features Modular Backboard Systems, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 32 1/4 in, Overall Width 24 1/4 in, Overall Depth 10 in, Overall Load Capacity 100 lb, Rack Units 5, Includes Mounting Hardware, Includes Mounting Hardware Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.