Zoro Homepage

Cabinet, 42 in H, 10 in D, Pre-Configured

  • Mfr # RE4X

  • Zoro # G7321413


product price: $845.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Accessory Group
H20
Rack Units
5
Depth
10.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE4X
Zoro #
G7321413
UPC #
662620824215
Country of Origin
China

Dimensions

Depth
10.0 in
Width
24.2 in
Height
42.0 in
Overall Width
24 1/4 in
Overall Height
42 1/4 in
Overall Depth
10 in

Details

Item
Remote Equipment Cabinet
Material
Steel
Finish
Powder Coated
Accessory Group
H20
Rack Units
5
Mounting Style
Wall Mount
Includes
Mounting Hardware
Load Rating
100 lbs.
Features
Modular Backboard Systems
Color
Gray
Product Type
Cabinet
Overall Load Capacity
100 lb
Includes Mounting Hardware
Yes
Standards
UL Listed

Description

Remote Equipment Cabinet, Product Type Cabinet, Color Gray, Features Modular Backboard Systems, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 42 1/4 in, Overall Width 24 1/4 in, Overall Depth 10 in, Overall Load Capacity 100 lb, Rack Units 5, Includes Mounting Hardware, Includes Mounting Hardware Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.