Zoro Homepage

Cabinet, Wallmnt, 4FTHx26IN D

  • Mfr # HSQ4826

  • Zoro # G5211145


product price: $2,172.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Height
48 in
Width
31.7 in
Depth
26
Thickness
0.0781
Type
Window Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSQ4826
Zoro #
G5211145
UPC #
662620853307
Country of Origin
Canada

Dimensions

Height
48 in
Width
31.7 in
Depth
26
Thickness
0.0781

Details

Item
Cabinet, Quadcab,Wallmnt,4'Hx26"D,Win,Bk
Type
Window Door
Material - Mounting Hardware
Standard
Industry Standard(s)
EIA/ECA-310-E Universal Mounting Pattern
Item Type
Wall Mounted Enclosures
Cubic Capacity
39561.6 cu.in

Description

Cabinet, Quadcab,Wallmnt,4'Hx26 In.D,Win,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.