Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Cabinet, 2 Ft Height

  • Mfr # HSQ24S

  • Zoro # G6620345


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Panels, Racks
Color
Black
Depth (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSQ24S
Zoro #
G6620345
UPC #
662620853208
Country of Origin
Canada

Dimensions

Depth (In.)
20 in
Height (Ft.)
2 ft
Width (In.)
22.62 in
Height (In.)
24 in
Depth
20 in
Overall Width
26 11/16 in
Overall Height
24 in
Overall Depth
20 in

Details

Item
Cable Cabinet
Material
Steel
Finish
Powder Coated
For Use With
Panels, Racks
Color
Black
Includes
Mounting Hardware, (2) Rear Units, (2) Top and Bottom Cover Plates, Center Section with Locks, Front Door
Material of Construction
14 and 18 Gauge Cold Rolled Steel
Rack Units
12
Features
Modular Construction
Mounting Style
Standard
Type
Solid Door
Overall Load Capacity
403 lb
Product Type
Wall Mounted Enclosure
Standards
EIA/ECA-310-E

Description

Cable Cabinet, Color Black, Finish Powder Coated, For Use With Panels, Racks, Includes Mounting Hardware, (2) Rear Units, (2) Top and Bottom Cover Plates, Center Section with Locks, Front Door, Features Modular Construction, Material Steel, Product Type Wall Mounted Enclosure, Rack Units 12, Overall Load Capacity 403 lb, Number of Ports Not Applicable, Resistance Properties Not Applicable, Overall Depth 20 in, Overall Height 24 in, Overall Width 26 11/16 in, Standards EIA/ECA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.