Zoro Homepage

Cable Cabinet, 3 Ft Height

  • Mfr # HSQ3626

  • Zoro # G6439571


product price: $2,022.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Panels, Racks
Material of Construction
14 and 18 Gauge Cold Rolled Steel
Width (In.)
22.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSQ3626
Zoro #
G6439571
UPC #
662620853284
Country of Origin
Canada

Dimensions

Width (In.)
22.62 in
Height (In.)
36 in
Depth (In.)
26 in
Height (Ft.)
3 ft
Depth
26 in
Overall Width
24 3/16 in
Overall Height
36 in
Overall Depth
26 in

Details

Item
Cable Cabinet
Material
Steel
Finish
Powder Coated
For Use With
Panels, Racks
Material of Construction
14 and 18 Gauge Cold Rolled Steel
Rack Units
19
Includes
Mounting Hardware, (2) Rear Units, (2) Top and Bottom Cover Plates, Center Section with Locks, Front Door
Color
Black
Features
Modular Construction
Type
Window Door
Mounting Style
Standard
Product Type
Wall Mounted Enclosure
Standards
EIA/ECA-310-E
Overall Load Capacity
407 lb

Description

Cable Cabinet, Color Black, Finish Powder Coated, For Use With Panels, Racks, Includes Mounting Hardware, (2) Rear Units, (2) Top and Bottom Cover Plates, Center Section with Locks, Front Door, Features Modular Construction, Material Steel, Product Type Wall Mounted Enclosure, Rack Units 19, Overall Load Capacity 407 lb, Number of Ports Not Applicable, Resistance Properties Not Applicable, Overall Depth 26 in, Overall Height 36 in, Overall Width 24 3/16 in, Standards EIA/ECA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.