Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Cable Management
- Mfr # VM620
- Zoro # G024447468
product price:Â
$
2,056.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
For Use With
Cable Management
Includes Mounting Hardware
Yes
Material
Steel
Includes
(2) Door, (4) 1/2 in Flat Washer, (4) 1/2-13 x 1 in Hex Head Bolt, (4) 1/2-13 x 1.5 in Hex Head Bolt, (8) 1/2 in x 0.125 in Lock Washer, (8) 1/2-13 Hex Nut, Channel Weldment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VM620
- Zoro #
- G024447468
- UPC #
- 662620554273
- Country of Origin
- United States
- Item
- Cable Management
- For Use With
- Cable Management
- Includes Mounting Hardware
- Yes
- Material
- Steel
- Includes
- (2) Door, (4) 1/2 in Flat Washer, (4) 1/2-13 x 1 in Hex Head Bolt, (4) 1/2-13 x 1.5 in Hex Head Bolt, (8) 1/2 in x 0.125 in Lock Washer, (8) 1/2-13 Hex Nut, Channel Weldment
- Orientation
- Vertical
- Color
- Black
- Number of Sides
- Dual Side
- Compatible with Series
- MAX-Series
- Compatible with Manufacturer Model Number
- HM17C, HM27C, ICKSS, VCG10, VMR47
- Finish
- Powder Coated
- Compatible Manufacturer Part Number
- HM17C, HM27C, ICKSS, VCG10, VMR47
- Compatible Series
- MAX-Series
Dimensions
- Overall Height
- 84 in
- Overall Depth
- 20 in
- Overall Width
- 6 in
Description
Cable Management, Color Black, Finish Powder Coated, For Use With Cable Management, Includes (2) Door, (4) 1/2 in Flat Washer, (4) 1/2-13 x 1 in Hex Head Bolt, (4) 1/2-13 x 1.5 in Hex Head Bolt, (8) 1/2 in x 0.125 in Lock Washer, (8) 1/2-13 Hex Nut, Channel Weldment, Material Steel, Rack Units Not Applicable, Includes Mounting Hardware Yes, Orientation Vertical, Number of Sides Dual Side, Compatible Manufacturer Part Number HM17C, HM27C, ICKSS, VCG10, VMR47, Compatible with Series MAX-Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.