Cable Management
- Mfr # VME614C2
- Zoro # G924446998
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Includes
(5) Rear Cable Rungs, (6) Spools
For Use With
Cable Management
Number of Sides
Dual Side
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VME614C2
- Zoro #
- G924446998
- UPC #
- 662620342368
- Country of Origin
- United States
- Item
- Cable Management
- Includes
- (5) Rear Cable Rungs, (6) Spools
- For Use With
- Cable Management
- Number of Sides
- Dual Side
- Material
- Steel
- Orientation
- Vertical
- Color
- Black
- Includes Mounting Hardware
- Yes
- Finish
- Powder Coated
Dimensions
- Overall Depth
- 14 in
- Overall Width
- 6 in
- Overall Height
- 80 in
Description
Cable Management, Color Black, Finish Powder Coated, For Use With Cable Management, Includes (5) Rear Cable Rungs, (6) Spools, Material Steel, Rack Units Not Applicable, Includes Mounting Hardware Yes, Orientation Vertical, Number of Sides Dual Side, Overall Depth 14 in, Overall Height 80 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.