Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Cable, NEXTSPEED, Category 6A,
- Mfr # C6ASRDSW
- Zoro # G024480021
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
End 2 Connection Type
Bare Wire
NEC Article and Type
Riser
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
White/Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ASRDSW
- Zoro #
- G024480021
- UPC #
- 662620653051
- Country of Origin
- United States
- Item
- Cable, NEXTSPEED, Category 6A,
- End 2 Connection Type
- Bare Wire
- NEC Article and Type
- Riser
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- White/Brown
- End 1 Connection Type
- Bare Wire
- Performance Category
- Category 6a
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Description
Cable, NEXTSPEED, Category 6A,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.