Cable Ring, 2 Port, PK10
Mfr # HWM2K10
Zoro # G2362001
product price: $18.45
/pk 10, $1.85/eaKey Features
Color
Ivory
Number of Gangs
1
Length
1.75 in
Number of Ports
2
Cable Type
Integration Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWM2K10
Zoro #
G2362001
UPC #
662620843865
Country of Origin
United States
Dimensions
Length
1.75 in
Width
1.89 in
Depth
0.38 in
Length (Straight Wireway)
1.75 in
Manufacturer Warranty Length
1 yr
Overall Width
1 7/8 in
Overall Depth
3/8 in
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 3/8 in, Overall Width 1 7/8 in, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.