Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Protective, Black, Use with Jack 6KB17

  • Mfr # HIC

  • Zoro # G1936286


product price: $15.15
/ea

Key Features

Type
Protective
For Use With
Jack
Color
Black
Material
Plastic
Resistance Properties
Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIC
Zoro #
G1936286
UPC #
662620846330
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/8 in

Details

Item
Cap
Type
Protective
For Use With
Jack
Color
Black
Material
Plastic
Resistance Properties
Impact Resistant
Product Type
Connector Protective Cap
Standards
cUL Listed, UL Listed
Features
Field Termination
Compatible with Manufacturer Model Number
HI5E
Compatible Manufacturer Part Number
HI5E
Compatible Manufacturer Model Number
HI5E
For Use With Mfr. Model Number
HI5E
Environmental Conditions
TIA 568-C
Industry Standard(s)
UL and cUL Listed
Temperature Rating
TIA 568-C
Item Type
ASSEMBLY, HI-IMPACT SYS
OEM Brand Name
Hubbell Premise Wiring
Material - Mounting Hardware
HI-IMPACT
Compatible with Manufacturer Model No.
HI5E
Compatible with Mfr. Model No.
HI5E
For Use with Mfr Model Number
HI5E
Compatible Pump Manufacturer Part Number
HI5E
Compatible Mfr. Model Number
HI5E

Description

Cap, Product Type Connector Protective Cap, Color Black, For Use With Jack, Compatible Grainger Part Number 6KB17, Compatible with Manufacturer Model Number HI5E, Features Field Termination, Material Plastic, Overall Height 1 1/8 in, Resistance Properties Impact Resistant, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.