Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Category 6 UTP Cable
- Mfr # HC6RREB
- Zoro # G824480122
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Number of Conductor Pairs
4
Cable Length
1000 ft
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6
End 1 Connection Type
Bare Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC6RREB
- Zoro #
- G824480122
- UPC #
- 662620659534
- Country of Origin
- United States
- Item
- Category 6 UTP Cable
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- End 1 Connection Type
- Bare Wire
- NEC Article and Type
- CMP
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Description
Category 6 UTP Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.