Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Category 6A Jack
- Mfr # HJU6AGY
- Zoro # G824480382
product price:Â
$
19.15
/ea
Key Features
Compatible Connector Type
RJ45
Overall Height
7/8 in
Overall Width
11/16 in
Standards
ANSI/TIA/EIA-568, IEC60512-99-002, RoHS Compliant, UL 1863, UL 2043
Termination Type
Cobra-Lock(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJU6AGY
- Zoro #
- G824480382
- UPC #
- 662620663432
- Country of Origin
- Taiwan, Province of China
- Item
- Telecom Jack
- Compatible Connector Type
- RJ45
- Standards
- ANSI/TIA/EIA-568, IEC60512-99-002, RoHS Compliant, UL 1863, UL 2043
- Termination Type
- Cobra-Lock(TM)
- Compatible Cable Performance Category
- 6A
- Compatible Wire Material
- Copper
- Color
- Gray
- Number of Ports
- 1
Dimensions
- Overall Height
- 7/8 in
- Overall Width
- 11/16 in
- Overall Depth
- 1 3/8 in
Description
Telecom Jack, Termination Type Cobra-Lock(TM), Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568, IEC60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.