Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Category 6A Jack
- Mfr # HJU6AP24
- Zoro # G424447020
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 3/8 in
Compatible Connector Type
RJ45
Overall Width
7/8 in
Color
Purple
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJU6AP24
- Zoro #
- G424447020
- UPC #
- 662620663500
- Country of Origin
- Taiwan, Province of China
- Item
- Telecom Jack
- Compatible Connector Type
- RJ45
- Color
- Purple
- Number of Ports
- 1
- Standards
- IEC 60603-7-41, IEC60512-99-002, IEEE 802.3an, TIA-568.2-D
- Compatible Cable Performance Category
- 6A
- Termination Type
- Cobra-Lock(TM)
- Compatible Wire Material
- Copper
Dimensions
- Overall Depth
- 1 3/8 in
- Overall Width
- 7/8 in
- Overall Height
- 11/16 in
Description
Telecom Jack, Termination Type Cobra-Lock(TM), Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Purple, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 11/16 in, Overall Width 7/8 in, Standards IEC 60603-7-41, IEC60512-99-002, IEEE 802.3an, TIA-568.2-D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.