Category 6A Jack
- Mfr # HJU6AR24
- Zoro # G224447381
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Compatible Wire Material
Copper
Overall Height
7/8 in
Color
Red
Compatible Cable Performance Category
6A
Compatible Connector Type
RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJU6AR24
- Zoro #
- G224447381
- UPC #
- 662620663548
- Country of Origin
- Taiwan, Province of China
- Item
- Telecom Jack
- Compatible Wire Material
- Copper
- Color
- Red
- Compatible Cable Performance Category
- 6A
- Compatible Connector Type
- RJ45
- Standards
- ANSI/TIA/EIA-568, IEC60512-99-002, RoHS Compliant, UL 1863, UL 2043
- Termination Type
- Cobra-Lock(TM)
- Number of Ports
- 1
Dimensions
- Overall Height
- 7/8 in
- Overall Depth
- 1 3/8 in
- Overall Width
- 11/16 in
Description
Telecom Jack, Termination Type Cobra-Lock(TM), Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Red, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568, IEC60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.