Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT6A T568A/B 7FT, BLUE NEXTSPEED

  • Mfr # HC6AB07

  • Zoro # G0600653


product price: $36.89
/ea
Sold in multiples of 5 for $184.45

Key Features

Wire Size
#24 AWG
Color
Blue
Jacket Material
Flame Redardant PVC
Outside Diameter
0.218
Voltage Rating
300V AC kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AB07
Zoro #
G0600653
UPC #
662620228983
Country of Origin
Unknown

Dimensions

Wire Size
#24 AWG
Outside Diameter
0.218

Details

Item
NEXTSPEED Ascent Category 6A Patch Cords
Color
Blue
Jacket Material
Flame Redardant PVC
Voltage Rating
300V AC kV
Type
Standard
Number Of Conductors
8-Conductor
Insulating Material
Flame Redardant PVC
Brand
Hubbell Premise Wiring
Conductor Type
Copper
Temp. Rating
Per TIA
Boot Type
PVC
Plug Type
RJ45
Attenuation
.1dB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.