Clear Block Cover, 2.30 in W, 9.90 in L

  • Mfr # HPW66MCVR

  • Zoro # G0627584


product price:  $7.59
/ea

Key Features

For Use With
Modular 66M Block
Includes
Mounting Screws
Features
4 Slot on Each Row (For flexibility various configurations)
Compatibility
Within TIA-568C.2
Item Type
Modular 66 Cross Connect Blocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPW66MCVR
Zoro #
G0627584
UPC #
662620821245
Country of Origin
United States

Dimensions

Width
2.3 in
Height
0.25 in
Length
9.9 in
Overall Depth
1/4 in
Overall Height
9 7/8 in
Overall Width
2 1/4 in

Details

Item
Clear Block Cover
For Use With
Modular 66M Block
Includes
Mounting Screws
Features
4 Slot on Each Row (For flexibility various configurations)
Compatibility
Within TIA-568C.2
Item Type
Modular 66 Cross Connect Blocks
Material - Mounting Hardware
Mounting Screws
Material
Composite
Cable Specification
Per TIA-568C.2 Spec
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Temperature
0 Degrees C to 75 Degree C
Series
Modular 66M
Product Type
Block Cover
Standards
TIA-568C.2

Description

Clear Block Cover, Features 4 Slot on Each Row (For flexibility various configurations), For Use With Modular 66M Block, Product Type Block Cover, Resistance Properties Not Applicable, Includes Mounting Screws, Overall Depth 1/4 in, Overall Height 9 7/8 in, Overall Width 2 1/4 in, Standards TIA-568C.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.