Connecting Block, 4.3 in L, 2.3 in W, PK10

  • Mfr # 110CB4PR10

  • Zoro # G2519483


product price: $12.49
/pk 10, $1.25/ea

Key Features

For Use With
Data 110 Wiring Block
Includes
Pair Splitters marked with ring colors
Features
110 Termination, 4 Pair Category 5e Patch Plug
Operating Temperature
0 Degrees C to 75 Degree C
Dimensions
4.3 in x 2.3 in x 0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CB4PR10
Zoro #
G2519483
UPC #
662620804057
Country of Origin
United States

Dimensions

Dimensions
4.3 in x 2.3 in x 0.4 in
Height
0.4 in
Width
2.3 in
Length
4.3 in

Details

Item
SPEEDGAIN 110 Connecting Block System
For Use With
Data 110 Wiring Block
Includes
Pair Splitters marked with ring colors
Features
110 Termination, 4 Pair Category 5e Patch Plug
Operating Temperature
0 Degrees C to 75 Degree C
Brand
Hubbell Premise Wiring
Material
Composite
Mounting Hardware Material
Mounting Screws
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Number of Conductor Pairs
4-Pair
Compatibility
Within TIA-568C.2
Series
Cat 5E
Carton Quantity
25
Pairs Or Conductor
4-Pair
Cable Specification
Per TIA-568C.2 Spec
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Mounting Screws
Item Type
SPEEDGAIN 110 Connecting Block System
OEM Brand Name
Hubbell Premise Wiring
Product Type
Connecting Blocks, 110

Description

Connecting Blocks, 110, Features 110 Termination, 4 Pair Category 5e Patch Plug, For Use With Data 110 Wiring Block, Product Type Connecting Blocks, 110, Includes Pair Splitters marked with ring colors, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.