Zoro Homepage

Connector, RCA, Duplex, Gray

  • Mfr # SFRCYGY

  • Zoro # G2980315


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Series
iSTATION
Cable Type
RCA (Yellow)
Material
Plastic
Color
Gray
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRCYGY
Zoro #
G2980315
UPC #
662620849126
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.83 in
Display Size
Standard Sized Product
Overall Height
13/16 in

Details

Item
Keystone Jack
Series
iSTATION
Cable Type
RCA (Yellow)
Material
Plastic
Color
Gray
Number of Ports
1
Termination Type
Solder
Type
RCA, Solder Terminal
Temperature Rating
Per TIA
Withstand Voltage
1000V RMS, 1414V DC
Item Type
iSTATION RCA and Data Keystone Connectors
Contact Resistance
100 Ohm
Application
Snap-Fit RCA Jack
Contact
Beryllium Copper
Material - Mounting Hardware
Snap-On- Snap-Fit
Connectivity
Solder
Style
Yellow Insulator
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Compatible Connector Type
RCA
Standards
RoHS Compliant
RCA Insulator Color
Yellow

Description

Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 13/16 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.