Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Copper Solutions, Patch Cords
- Mfr # HC6B01
- Zoro # G524447326
product price:Â
$
13.15
/ea
Key Features
Wire Size
24 AWG
End 1 Connection Type
RJ-45 Network
Performance Category
Category 6
Total Number of Conductors - Data Cable
8
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC6B01
- Zoro #
- G524447326
- UPC #
- 662620231488
- Country of Origin
- United States
- Item
- Copper Solutions, Patch Cords
- End 1 Connection Type
- RJ-45 Network
- Performance Category
- Category 6
- Total Number of Conductors - Data Cable
- 8
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45 Network
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 1 ft
Description
Copper Solutions, Patch Cords
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.