Coupler, BNC Connector, Pass Thru, F/F, Wht
Mfr # SFBOW
Zoro # G4290386
product price: $8.65
/eaKey Features
Color
Off-White
Cable Type
BNC
Number of Ports
1
Material
Plastic
Sub-Category
Coaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFBOW
Zoro #
G4290386
UPC #
662620848839
Country of Origin
Taiwan, Province of China
Details
Item
Keystone Jack
Color
Off-White
Cable Type
BNC
Number of Ports
1
Material
Plastic
Sub-Category
Coaxial
Series
iSTATION
Features
Snap Fit
Termination Type
Coupler
Standards
CSA Certified, UL Listed
For Use With
Analog and Digital CATV, HDTV Satellite, Security and Surveillance Systems, TV,CCTV, VCR
RCA Insulator Color
White
Compatible Connector Type
BNC
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type BNC, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.