Zoro Homepage

Coupler, BNC Connector, Pass Thru, F/F, Wht

  • Mfr # SFBW

  • Zoro # G4290377


product price: $11.55
/ea

Key Features

Color
White
Cable Type
BNC
Number of Ports
1
Termination Type
Coupler
For Use With
Analog and Digital CATV, HDTV Satellite, Security and Surveillance Systems, TV,CCTV, VCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBW
Zoro #
G4290377
UPC #
662620848846
Country of Origin
Taiwan, Province of China

Details

Item
Keystone Jack
Color
White
Cable Type
BNC
Number of Ports
1
Termination Type
Coupler
For Use With
Analog and Digital CATV, HDTV Satellite, Security and Surveillance Systems, TV,CCTV, VCR
Material
Plastic
Series
iSTATION
Features
Snap Fit
RCA Insulator Color
White
Compatible Connector Type
BNC

Description

Keystone Jack, Termination Type Coupler, Compatible Connector Type BNC, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.