Zoro Homepage

Dual Side Horiz Ring Manager, 14.46 in. D

  • Mfr # HM177C

  • Zoro # G0121455


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mount
For Use With
Network Cabinets, Network Racks
Material
Steel
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM177C
Zoro #
G0121455
UPC #
662620553443
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Overall Depth
14 1/2 in
Overall Width
19 in
Depth (In.)
14.46 in
Width (In.)
19 in
Height (In.)
1.72 in
Height (Ft.)
0.14 ft

Details

Type
Rack Mount
For Use With
Network Cabinets, Network Racks
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Covers, Mounting Hardware
Item
Dual Side Horizontal Ring Manager
Rack Units
1
Material of Construction
Steel
Number of Ports
0
Number of 6-Packs
0
Standards
EIA/ECA-310-E
Features
Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door
Includes Mounting Hardware
Yes
Number of Sides
Single Side
Orientation
Horizontal
Compatible with Series
VM

Description

Dual Side Horizontal Ring Manager, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Includes Covers, Mounting Hardware, Features Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Compatible with Series VM, Overall Depth 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.