Zoro Homepage

Dual Side Horiz Ring Manager, 3.47 in. H

  • Mfr # HM277C

  • Zoro # G3769711


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Height (Ft.)
0.29 ft
Height (In.)
3.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM277C
Zoro #
G3769711
UPC #
662620553450
Country of Origin
United States

Dimensions

Height (Ft.)
0.29 ft
Height (In.)
3.47 in
Depth (In.)
14.46 in
Width (In.)
19 in
Overall Height
3 1/2 in
Overall Width
19 in
Overall Depth
14 1/2 in

Details

Item
Dual Side Horizontal Ring Manager
Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Color
Black
Number of Ports
0
Material of Construction
Steel
Type
Rack Mount
Includes
Covers, Mounting Hardware
Number of 6-Packs
0
Rack Units
2
Features
Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door
Number of Sides
Single Side
Orientation
Horizontal
Includes Mounting Hardware
Yes
Standards
EIA/ECA-310-E
Compatible with Series
VM

Description

Dual Side Horizontal Ring Manager, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Includes Covers, Mounting Hardware, Features Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door, Material Steel, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Compatible with Series VM, Overall Depth 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.