Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Ethernet Cable, Cat 5e, Black, 15 ft. NSC5EBK15

Ethernet Cable, Cat 5e, Black, 15 ft. (Discontinued)

  • Mfr # NSC5EBK15
  • Zoro # G3672015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSC5EBK15
Zoro #
G3672015
UPC #
662620234298
Country of Origin
United States

Dimensions

Length - Patch Cord
15 ft
Length
15 ft.
Conductor Size - Data Cable
24 AWG
Wire Size
#24 AWG

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Black, Shielded No, Jacket Material PVC, Standards cUL, TIA-568-C.2, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.