Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Ethernet Cable, Cat 5e, Black, 3 ft. NSC5EBK03

Ethernet Cable, Cat 5e, Black, 3 ft. (Discontinued)

  • Mfr # NSC5EBK03
  • Zoro # G3730273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSC5EBK03
Zoro #
G3730273
UPC #
662620234250
Country of Origin
United States

Dimensions

Length - Patch Cord
3.0 ft
Conductor Size - Data Cable
24 AWG
Length
3 ft.
Wire Size
#24 AWG
Overall Length
3 ft

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 3 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C, UL Listed 94V-0, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.