Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Black, 15 ft.

  • Mfr # HI615AA

  • Zoro # G3716124


product price: $62.31
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
15 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI615AA
Zoro #
G3716124
UPC #
662620856162
Country of Origin
United States

Dimensions

Length - Patch Cord
15 ft
Length
15 Ft.
Conductor Size - Data Cable
24 AWG
Cable Diameter
0.2 in
Overall Length
15 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
cUL Listed, EU RoHS Compliant, TIA-568-C.2, UL Listed
Performance Category
6
Jacket Color
Black
Category - Data Cable
6
Jacket Material - Wire and Cable
PVC
Shielding
None
Wire Gauge
24 AWG
Shielded
Unshielded
Temp. Range
-13 Degrees to 158 Degrees F
Boot Type
Hi-Impact
Jacket Material
PVC
Category Type
6
Plenum Rated
No
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CM
Item - Data Cable
Voice and Data Patch Cord
Color
Black
Fire Rating - Data Cable
Commercial
Resistance Properties
Flame/Fire Resistant
Conductor Gauge
24 AWG
Maximum Operating Temperature
158 Degrees F
Insulation Material
PVC
Fire Rating
Commercial
End 1 Boot Type
High Impact
End 2 Boot Type
High Impact
Minimum Operating Temperature
-13 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 15 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cUL Listed, EU RoHS Compliant, TIA-568-C.2, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type High Impact, End 2 Boot Type High Impact, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.