Zoro Homepage

Ethernet Cable, Cat 6, Black, 15 ft.

  • Mfr # HI615AE

  • Zoro # G3682244


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
High Impact
End 1 Connection Type
RJ45
Length - Patch Cord
15 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI615AE
Zoro #
G3682244
UPC #
662620855929
Country of Origin
United States

Dimensions

Length - Patch Cord
15 ft
Length
15 Ft.
Conductor Size - Data Cable
24 AWG
Cable Diameter
0.2 in
Overall Length
15 ft

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 15 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cUL Listed, EU RoHS Compliant, TIA-568-C.2, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type High Impact, End 2 Boot Type High Impact, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.