Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Black, 15 ft.

  • Mfr # HI615EE

  • Zoro # G3621256


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
High Impact
End 1 Connection Type
RJ45
Length - Patch Cord
15 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI615EE
Zoro #
G3621256
UPC #
662620856049
Country of Origin
United States

Dimensions

Length - Patch Cord
15 ft
Conductor Size - Data Cable
24 AWG
Length
15 Ft.
Cable Diameter
0.2 in
Overall Length
15 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
High Impact
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
cUL Listed, EU RoHS Compliant, TIA-568-C.2, UL Listed
Performance Category
6
Category - Data Cable
6
Shielding
None
Wire Gauge
24 AWG
Category Type
6
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Plenum Rated
No
Item - Data Cable
Voice and Data Patch Cord
Jacket Color
Black
Shielded
Unshielded
Color
Black
Connector Type
RJ45 - 8P8C
Temp. Range
-13 Degrees to 158 Degrees F
NEC Article and Type
800 CM
Boot Type
Hi-Impact Double Sealed Ends
Fire Rating - Data Cable
Commercial
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-13 Degrees F
End 2 Boot Type
High Impact
Insulation Material
PVC
Resistance Properties
Flame/Fire Resistant
Conductor Gauge
24 AWG
End 1 Boot Type
High Impact
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 15 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cUL Listed, EU RoHS Compliant, TIA-568-C.2, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type High Impact, End 2 Boot Type High Impact, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.