Zoro Homepage

Ethernet Cable, Cat 6, Black, 7 ft.

  • Mfr # HI607EE

  • Zoro # G3651627


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
High Impact
End 1 Connection Type
RJ45
Length - Patch Cord
7.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI607EE
Zoro #
G3651627
UPC #
662620856025
Country of Origin
United States

Dimensions

Length - Patch Cord
7.0 ft
Length
7 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
7 ft
Cable Diameter
0.2 in

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cUL Listed, EU RoHS Compliant, TIA-568-C.2, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type High Impact, End 2 Boot Type High Impact, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.