Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Blue, 10 ft.

  • Mfr # HC6B10

  • Zoro # G3617327


product price: $18.79
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Length - Patch Cord
10 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6B10
Zoro #
G3617327
UPC #
662620231525
Country of Origin
United States

Dimensions

Length - Patch Cord
10 ft
Cable Length
10 ft
Wire Size
24 AWG
Conductor Size - Data Cable
24 AWG
Length
10 ft.
Outside Dia.
0.218 in
Cable Diameter
0.2 in
Overall Length
10 ft
Outside Diameter
0.218

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Cable Type
Standard
Performance Category
6
Boot Type
Clear Boot
Connector Type
RJ45 - 8P8C
Shielding
None
Category - Data Cable
6
Temp. Range
-40 Degrees to 167 Degrees F
Item - Data Cable
Voice and Data Patch Cord
Plenum Rated
No
Jacket Color
Blue
Jacket Material
PVC
Shielded
Unshielded
Jacket Material - Wire and Cable
PVC
NEC Article and Type
800 CM
Color
Blue
Wire Gauge
24 AWG
Category Type
6
Fire Rating - Data Cable
Commercial
Features
Stranded, Flame Retardant
Solid / Stranded
Stranded
Conductor Material
Copper
Total Number of Conductors - Data Cable
8
Attenuation
0.1 dB
Insulation Material
PVC
Maximum Voltage Rating
300 kV AC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Clear Boot
Resistance Properties
Flame/Fire Resistant
Fire Rating
Commercial
Conductor Gauge
24 AWG
End 1 Boot Type
Clear Boot
Connector Gender on Second End
Male
Material - Jacket
Flame Redardant PVC
Conductor Type
Copper
Number of Conductors
8
Voltage Rating
300V AC kV
Type
Standard
American Wire Gauge
24 AWG
Device Supported
Network Device
Number Of Conductors
8-Conductor
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Material - Insulation
Flame Redardant PVC
Contact Plating
Gold
Cable Characteristic
Patch Cable
Product Name
Patch Cord, Speed Gain, Cat6, Slim, Blue, 10'
Material Details
PVC - Boot, Copper - Conductor, Polycarbonate - Plug Body/Plug Boot
Connector on Second End Details
1 x RJ-45 Network - Male
Plug Type
RJ45
Data Transfer Rate
10 Gbit/s
Item Type
NEXTSPEED Category 6 and 5e Patch Cords
Connector Type on First End
RJ-45 Network - Male
Product Material
Copper, Polyvinyl Chloride (PVC), Polycarbonate
Connector Type on Second End
RJ-45 Network - Male
Connector Gender on First End
Male
OEM Brand Name
Hubbell Premise Wiring
Conductor Stranding
Stranded
Product Line
NEXTSPEED

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.