Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Gray, 7 ft.

  • Mfr # HC6GY07

  • Zoro # G3534081


product price: $17.19
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Length - Patch Cord
7.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6GY07
Zoro #
G3534081
UPC #
662620232430
Country of Origin
United States

Dimensions

Length - Patch Cord
7.0 ft
Wire Size
24 AWG
Conductor Size - Data Cable
24 AWG
Length
7 ft.
Outside Dia.
0.218 in
Overall Length
7 ft
Cable Diameter
0.2 in
Outside Diameter
0.218

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Cable Type
Standard
Performance Category
6
Boot Type
Clear Boot
Wire Gauge
24 AWG
Fire Rating - Data Cable
Commercial
Jacket Color
Gray
Category Type
6
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Shielded
Unshielded
Shielding
None
NEC Article and Type
800 CM
Item - Data Cable
Voice and Data Patch Cord
Jacket Material
PVC
Connector Type
RJ45 - 8P8C
Category - Data Cable
6
Color
Gray
Solid / Stranded
Stranded
Conductor Material
Copper
Attenuation
0.1 dB
Total Number of Conductors - Data Cable
8
Resistance Properties
Flame/Fire Resistant
End 2 Boot Type
Clear Boot
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
Maximum Voltage Rating
300 kV AC
End 1 Boot Type
Clear Boot
Insulation Material
PVC
Minimum Operating Temperature
-40 Degrees F
Conductor Gauge
24 AWG
Material - Insulation
Flame Redardant PVC
Item Type
NEXTSPEED Category 6 and 5e Patch Cords
Conductor Stranding
Stranded
Number Of Conductors
8-Conductor
Plug Type
RJ45
Voltage Rating
300V AC kV
Conductor Type
Copper
Material - Jacket
Flame Redardant PVC
Type
Standard

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.