Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Blue, 35 ft.

  • Mfr # HC6AB35

  • Zoro # G2006369


product price: $62.99
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Length - Patch Cord
35 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AB35
Zoro #
G2006369
UPC #
662620229041
Country of Origin
United States

Dimensions

Length - Patch Cord
35 ft
Wire Size
#24 AWG
Length
35 ft.
Conductor Size - Data Cable
26 AWG
Overall Length
35 ft
Cable Diameter
0.2 in
Outside Diameter
0.218

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Performance Category
6A
Jacket Material
PVC
Shielding
None
NEC Article and Type
800 CM
Category Type
6A
Connector Type
RJ45 - 8P8C
Jacket Color
Blue
Item - Data Cable
Voice and Data Patch Cord
Boot Type
Clear Boot
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Category - Data Cable
6A
Temp. Range
-40 Degrees to 167 Degrees F
Plenum Rated
No
Shielded
Unshielded
Color
Blue
Wire Gauge
26 AWG
Attenuation
.1dB
End 1 Boot Type
Clear Boot
Fire Rating
Commercial
Insulation Material
PVC
Resistance Properties
Flame/Fire Resistant
Conductor Gauge
24 AWG
Maximum Voltage Rating
300 kV AC
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Clear Boot
Minimum Operating Temperature
-40 Degrees F
Number Of Conductors
8-Conductor
Conductor Type
Copper
Item Type
NEXTSPEED Ascent Category 6A Patch Cords
Voltage Rating
300V AC kV
Plug Type
RJ45
OEM Brand Name
Hubbell Premise Wiring
Application
Category 6A
Material - Jacket
Flame Redardant PVC
Conductor Stranding
Stranded
Material - Insulation
Flame Redardant PVC

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 35 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.