Zoro Homepage

Ethernet Cable, Cat 6A, Blue, 40 ft.

  • Mfr # HC6AB40

  • Zoro # G2006350


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Length - Patch Cord
40 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AB40
Zoro #
G2006350
UPC #
662620229058
Country of Origin
United States

Dimensions

Length - Patch Cord
40 ft
Wire Size
#24 AWG
Length
40 Ft.
Conductor Size - Data Cable
26 AWG
Cable Diameter
0.2 in
Overall Length
40 ft
Outside Diameter
0.218

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Performance Category
6A
Fire Rating - Data Cable
Commercial
Wire Gauge
26 AWG
Boot Type
Clear Boot
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Item - Data Cable
Voice and Data Patch Cord
Jacket Color
Blue
Category Type
6A
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CM
Jacket Material
PVC
Category - Data Cable
6A
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
Color
Blue
Shielded
Unshielded
Attenuation
.1dB
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Clear Boot
Insulation Material
PVC
Resistance Properties
Flame/Fire Resistant
End 1 Boot Type
Clear Boot
Maximum Voltage Rating
300 kV AC
Conductor Gauge
24 AWG
Material - Insulation
Flame Redardant PVC
Voltage Rating
300V AC kV
OEM Brand Name
Hubbell Premise Wiring
Conductor Stranding
Stranded
Application
Category 6A
Number Of Conductors
8-Conductor
Plug Type
RJ45
Conductor Type
Copper
Material - Jacket
Flame Redardant PVC
Item Type
NEXTSPEED Ascent Category 6A Patch Cords

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 40 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.