Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Blue, 45 ft.

  • Mfr # HC6AB45

  • Zoro # G2006341


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Length - Patch Cord
45 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AB45
Zoro #
G2006341
UPC #
662620229065
Country of Origin
United States

Dimensions

Length - Patch Cord
45 ft
Wire Size
#24 AWG
Conductor Size - Data Cable
26 AWG
Length
45 ft.
Cable Diameter
0.2 in
Overall Length
45 ft
Outside Diameter
0.218

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Performance Category
6A
Jacket Color
Blue
Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6A
Boot Type
Clear Boot
Shielded
Unshielded
NEC Article and Type
800 CM
Plenum Rated
No
Shielding
None
Fire Rating - Data Cable
Commercial
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Connector Type
RJ45 - 8P8C
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
26 AWG
Color
Blue
Category Type
6A
Attenuation
.1dB
Resistance Properties
Flame/Fire Resistant
Maximum Operating Temperature
167 Degrees F
Fire Rating
Commercial
End 1 Boot Type
Clear Boot
Maximum Voltage Rating
300 kV AC
Insulation Material
PVC
End 2 Boot Type
Clear Boot
Minimum Operating Temperature
-40 Degrees F
Conductor Gauge
24 AWG
Conductor Type
Copper
Application
Category 6A
Plug Type
RJ45
Material - Insulation
Flame Redardant PVC
Material - Jacket
Flame Redardant PVC
Number Of Conductors
8-Conductor
Item Type
NEXTSPEED Ascent Category 6A Patch Cords
Voltage Rating
300V AC kV
Conductor Stranding
Stranded
OEM Brand Name
Hubbell Premise Wiring

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 45 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.