Zoro Homepage

Ethernet Cable, Cat 6A, Blue, 5 ft.

  • Mfr # HC6AB05

  • Zoro # G6464516


product price: $20.59
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Conductor Size
24 AWG
Number of Conductors
8
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AB05
Zoro #
G6464516
UPC #
662620228976
Country of Origin
United States

Dimensions

Conductor Size
24 AWG
Length
5 ft.
Length - Patch Cord
5.0 ft
Conductor Size - Data Cable
26 AWG
Overall Length
5 ft
Cable Diameter
0.2 in
Cable Length
5 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Number of Conductors
8
Conductor Material
Copper
Wire Gauge
26 AWG
Number of Cables
1
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Connector Type
RJ45 - 8P8C
Category - Data Cable
6A
Jacket Color
Blue
Fire Rating - Data Cable
Commercial
Connector Type - Patch Cord
RJ45, RJ45
Item - Data Cable
Voice and Data Patch Cord
Category Type
6A
Boot Type - Data cable
Clear Boot, Clear Boot
NEC Article and Type
800 CM
Cable Shape
Round
Item
Network Cable
Shielded
Unshielded
Temp. Range
-40 Degrees to 167 Degrees F
Transmission Speed
10 GBps
Jacket Material - Wire and Cable
PVC
Boot Type
Clear Boot
Plenum Rated
No
For Use With
Network Applications
Features
Flame Retardant, PoE, Stranded
Solid / Stranded
Stranded
Minimum Operating Temperature
-40 Degrees F
End 1 Boot Type
Clear Boot
Maximum Voltage Rating
300 kV AC
Maximum Operating Temperature
167 Degrees F
Performance Category
6A
End 2 Boot Type
Clear Boot
Conductor Gauge
24 AWG
Resistance Properties
Flame/Fire Resistant
End 1 Connection Type
RJ45
Insulation Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
RJ45
Fire Rating
Commercial
Product Material
PVC, Copper, Polycarbonate
Environmentally Friendly
Yes
Cable Characteristic
Patch Cable
Connector Plating
Gold
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Jacket Type
CM
Connection B
RJ-45 Network - Male
Cable Type
Category 6a
Connection A
RJ-45 Network - Male

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.