Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Blue, 60 ft.

  • Mfr # HC6AB60

  • Zoro # G2006317


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Length - Patch Cord
60 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AB60
Zoro #
G2006317
UPC #
662620229096
Country of Origin
United States

Dimensions

Length - Patch Cord
60 ft
Wire Size
#24 AWG
Conductor Size - Data Cable
26 AWG
Length
60 ft.
Overall Length
60 ft
Cable Diameter
0.2 in
Outside Diameter
0.218

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Performance Category
6A
Item - Data Cable
Voice and Data Patch Cord
Category Type
6A
Color
Blue
Category - Data Cable
6A
NEC Article and Type
800 CM
Temp. Range
-40 Degrees to 167 Degrees F
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Wire Gauge
26 AWG
Jacket Color
Blue
Fire Rating - Data Cable
Commercial
Shielding
None
Connector Type
RJ45 - 8P8C
Plenum Rated
No
Boot Type
Clear Boot
Shielded
Unshielded
Attenuation
.1dB
End 2 Boot Type
Clear Boot
End 1 Boot Type
Clear Boot
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Flame/Fire Resistant
Conductor Gauge
24 AWG
Maximum Operating Temperature
167 Degrees F
Maximum Voltage Rating
300 kV AC
Fire Rating
Commercial
Insulation Material
PVC
Material - Jacket
Flame Redardant PVC
Number Of Conductors
8-Conductor
Application
Category 6A
Material - Insulation
Flame Redardant PVC
Plug Type
RJ45
Voltage Rating
300V AC kV
OEM Brand Name
Hubbell Premise Wiring
Conductor Stranding
Stranded
Item Type
NEXTSPEED Ascent Category 6A Patch Cords
Conductor Type
Copper

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 60 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.