Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Blue, 7 ft.

  • Mfr # HC6AB07

  • Zoro # G6808496


product price: $23.69
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Conductor Size
24 AWG
Number of Conductors
8
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AB07
Zoro #
G6808496
UPC #
662620228983
Country of Origin
United States

Dimensions

Conductor Size
24 AWG
Length
7 ft.
Conductor Size - Data Cable
26 AWG
Length - Patch Cord
7.0 ft
Overall Length
7 ft
Cable Diameter
0.2 in
Cable Length
7 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Number of Conductors
8
Conductor Material
Copper
Wire Gauge
26 AWG
Number of Cables
1
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Category Type
6A
Shielded
Unshielded
NEC Article and Type
800 CM
Plenum Rated
No
Jacket Color
Blue
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Voice and Data Patch Cord
Boot Type - Data cable
Clear Boot, Clear Boot
Item
Network Cable
Category - Data Cable
6A
Temp. Range
-40 Degrees to 167 Degrees F
Connector Type
RJ45 - 8P8C
Boot Type
Clear Boot
Cable Shape
Round
Transmission Speed
10 GBps
Connector Type - Patch Cord
RJ45, RJ45
Features
PoE, Stranded, Flame Retardant
For Use With
Network Applications
Solid / Stranded
Stranded
Performance Category
6A
Resistance Properties
Flame/Fire Resistant
Conductor Gauge
24 AWG
End 2 Connection Type
RJ45
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
Insulation Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
RJ45
End 1 Boot Type
Clear Boot
Maximum Voltage Rating
300 kV AC
End 2 Boot Type
Clear Boot
Cable Characteristic
Patch Cable
Device Supported
Network Device
Connector Plating
Gold
Connection B
RJ-45 Network - Male
Connection A
RJ-45 Network - Male
Jacket Type
CM
Data Transfer Rate
10-Gbit/s
Product Material
Copper, PVC, Polycarbonate
Cable Type
Category 6a
Connector Gender on First End
Male
Connector Gender on Second End
Male

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.